Shop ZORO SELECT
See all product information
Create Account
Tubing
- Mfr # 1525S-12525020
- Zoro # G106000444
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Material
FKM
Wall Thickness
0.06 in
Application
Chemical, Petroleum
Color
Black
Autoclavable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wall Thickness
- 0.06 in
- Outside Diameter
- 1/4 in
- Overall Length
- 20 ft
- Inside Diameter
- 1/8 in
- Wire Rope Length
- 20 ft
- Length
- 20 ft
- Fits Chest Size
- Cable Jacketing, Seals Model Engine Exhaust
Description
Tubing, Application Chemical, Petroleum, Color Black, Hardness Shore A 60, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FKM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 7 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1/4 in, Overall Length 20 ft, Peristaltic Pump Compatible Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.