Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 1525S-25037510

  • Zoro # G106000321


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.06 in
Color
Black
Material
FKM
Application
Chemical, Petroleum
Resistance Properties
Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1525S-25037510
Zoro #
G106000321
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Overall Length
10 ft
Inside Diameter
1/4 in
Outside Diameter
3/8 in

Details

Item
Tubing
Color
Black
Material
FKM
Application
Chemical, Petroleum
Resistance Properties
Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant
Jacket Color
No Jacket
Flexibility
Flexible
Reinforcement
Not Reinforced
Fitting Compatibility
Barbed
For Environment
Chemical, High Temperature
Features
Cable Jacketing, Seals Model Engine Exhaust
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
For Location
Outdoor
Autoclavable
No
Hardness
Shore A 60
Peristaltic Pump Compatible
Yes
Industry Application
Petrochemical
System of Measurement
Inch
Jacket Material
No Jacket
Flow Application
Hot Lubrication, Petro/Chem Transfer, Petroleum Lines
For Fluid Type
Chemicals
Maximum Operating Pressure
7 psi @ 72 Degrees F
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Chemical, Petroleum, Color Black, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FKM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 7 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.