Tubing
Mfr # 1525S-37556310
Zoro # G606000593
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Application
Chemical, Petroleum
Wall Thickness
0.09 in
Material
FKM
Color
Black
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1525S-37556310
Zoro #
G606000593
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.09 in
Overall Length
10 ft
Inside Diameter
3/8 in
Outside Diameter
9/16 in
Description
Tubing, Application Chemical, Petroleum, Color Black, Hardness Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FKM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 7 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 9/16 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.