Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 1525S10MM12MM1

  • Zoro # G206000733


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Application
Chemical, Petroleum
Material
FKM
Wall Thickness
1 mm
Color
Black
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1525S10MM12MM1
Zoro #
G206000733
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Inside Diameter
10 mm
Outside Diameter
12 mm
Overall Length
10 ft

Details

Item
Tubing
Application
Chemical, Petroleum
Material
FKM
Color
Black
System of Measurement
Metric
Reinforcement
Not Reinforced
For Fluid Type
Chemicals
Maximum Operating Temperature
400 Degrees F
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Features
Cable Jacketing, Seals Model Engine Exhaust
For Environment
Chemical, High Temperature
Resistance Properties
Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant
Peristaltic Pump Compatible
Yes
Minimum Operating Temperature
-40 Degrees F
Hardness
Shore A 60
Jacket Material
No Jacket
Flow Application
Hot Lubrication, Petro/Chem Transfer, Petroleum Lines
For Location
Outdoor
Maximum Operating Pressure
7 psi @ 72 Degrees F
Autoclavable
No
Flexibility
Flexible
Industry Application
Petrochemical
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Chemical, Petroleum, Color Black, Hardness Shore A 60, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material FKM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 7 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 12 mm, Overall Length 10 ft, Peristaltic Pump Compatible Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.