Tubing
Mfr # 1525S10MM12MM2
Zoro # G706000516
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
1 mm
Material
FKM
Application
Chemical, Petroleum
Color
Black
For Location
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1525S10MM12MM2
Zoro #
G706000516
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
1 mm
Inside Diameter
10 mm
Outside Diameter
12 mm
Overall Length
20 ft
Description
Tubing, Application Chemical, Petroleum, Color Black, Hardness Shore A 60, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material FKM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 7 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 12 mm, Overall Length 20 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.