Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 1525S10MM12MM3

  • Zoro # G006000636


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Color
Black
Material
FKM
Application
Chemical, Petroleum
Fitting Compatibility
Barbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1525S10MM12MM3
Zoro #
G006000636
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Outside Diameter
12 mm
Overall Length
15 ft
Inside Diameter
10 mm

Details

Item
Tubing
Color
Black
Material
FKM
Application
Chemical, Petroleum
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
Yes
Autoclavable
No
Minimum Operating Temperature
-40 Degrees F
Jacket Material
No Jacket
Hardness
Shore A 60
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Flexibility
Flexible
Features
Cable Jacketing, Seals Model Engine Exhaust
Industry Application
Petrochemical
Flow Application
Hot Lubrication, Petro/Chem Transfer, Petroleum Lines
System of Measurement
Metric
For Fluid Type
Chemicals
For Environment
Chemical, High Temperature
Resistance Properties
Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant
For Location
Outdoor
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
7 psi @ 72 Degrees F
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Chemical, Petroleum, Color Black, Hardness Shore A 60, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material FKM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 7 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 12 mm, Overall Length 15 ft, Peristaltic Pump Compatible Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.