Zoro Homepage

Tubing

  • Mfr # 1526-187312-15

  • Zoro # G806000225


product price: $9.59
/ea

Key Features

Material
EPDM
Color
Black
Application
Ethylene Glycol, Water
Wall Thickness
0.06 in
Jacket Color
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1526-187312-15
Zoro #
G806000225
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Inside Diameter
3/16 in
Outside Diameter
5/16 in
Overall Length
15 ft

Details

Item
Tubing
Material
EPDM
Color
Black
Application
Ethylene Glycol, Water
Jacket Color
No Jacket
Resistance Properties
Weather Resistant
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
Hardness
Shore A 60
Autoclavable
No
Flow Application
Diluted Acid Transfer, Ethylene Glycol Lines, Water Transfer
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Maximum Operating Temperature
300 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
For Location
Outdoor
For Fluid Type
Diluted Acid, Ethylene Glycol, Water
Maximum Operating Pressure
10 psi @ 70 Degrees F
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 5/16 in, Overall Length 15 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.