Zoro Homepage

Tubing

  • Mfr # 1526-187375-10

  • Zoro # G306000442


product price: $8.39
/ea

Key Features

Application
Ethylene Glycol, Water
Wall Thickness
0.09 in
Material
EPDM
Color
Black
Fitting Compatibility
Barbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1526-187375-10
Zoro #
G306000442
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Overall Length
10 ft
Inside Diameter
3/16 in
Outside Diameter
3/8 in

Details

Item
Tubing
Application
Ethylene Glycol, Water
Material
EPDM
Color
Black
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Jacket Material
No Jacket
Maximum Operating Temperature
300 Degrees F
For Location
Outdoor
Autoclavable
No
Hardness
Shore A 60
Flow Application
Diluted Acid Transfer, Ethylene Glycol Lines, Water Transfer
Reinforcement
Not Reinforced
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch
Resistance Properties
Weather Resistant
Peristaltic Pump Compatible
No
Maximum Operating Pressure
10 psi @ 70 Degrees F
For Fluid Type
Diluted Acid, Ethylene Glycol, Water
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.