Tubing
Mfr # 1529L-062125-50
Zoro # G006000551
product price: $42.49
/eaKey Features
Material
Latex
Standards
FDA
System of Measurement
Inch
Resistance Properties
Wear Resistant
Jacket Material
No Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1529L-062125-50
Zoro #
G006000551
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 ft
Inside Diameter
1/16 in
Outside Diameter
1/8 in
Details
Item
Tubing
Material
Latex
Standards
FDA
System of Measurement
Inch
Resistance Properties
Wear Resistant
Jacket Material
No Jacket
Maximum Operating Pressure
10 psi @ 70 Degrees F
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Autoclavable
Yes
Maximum Operating Temperature
150 Degrees F
Description
Tubing, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Latex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Wear Resistant, Reinforcement Not Reinforced, Standards FDA, Chemical Compatibility Not Applicable, Autoclavable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.