Tubing
Mfr # 1529L-187375-25
Zoro # G606000647
product price: $52.99
/eaKey Features
Material
Latex
Standards
FDA
Overall Length
25 ft
Jacket Material
No Jacket
Autoclavable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1529L-187375-25
Zoro #
G606000647
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
25 ft
Outside Diameter
3/8 in
Inside Diameter
3/16 in
Details
Item
Tubing
Material
Latex
Standards
FDA
Jacket Material
No Jacket
Autoclavable
Yes
System of Measurement
Inch
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
No
Maximum Operating Pressure
10 psi @ 70 Degrees F
Resistance Properties
Wear Resistant
Maximum Operating Temperature
150 Degrees F
Description
Tubing, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Latex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Wear Resistant, Reinforcement Not Reinforced, Standards FDA, Chemical Compatibility Not Applicable, Autoclavable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.