Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 1529L-250375-50

  • Zoro # G306000312


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Standards
FDA
Material
Latex
Inside Diameter
1/4 in
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
10 psi @ 70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1529L-250375-50
Zoro #
G306000312
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1/4 in
Outside Diameter
3/8 in
Overall Length
50 ft

Details

Item
Tubing
Standards
FDA
Material
Latex
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
10 psi @ 70 Degrees F
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Autoclavable
Yes
Fitting Compatibility
Barbed
Resistance Properties
Wear Resistant
System of Measurement
Inch
Jacket Material
No Jacket
Peristaltic Pump Compatible
No

Description

Tubing, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Latex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Wear Resistant, Reinforcement Not Reinforced, Standards FDA, Chemical Compatibility Not Applicable, Autoclavable Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.