Tubing
Mfr # 1529L-312562-5
Zoro # G206000405
product price: $19.99
/eaKey Features
Standards
FDA
Material
Latex
System of Measurement
Inch
Outside Diameter
9/16 in
Fitting Compatibility
Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1529L-312562-5
Zoro #
G206000405
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
9/16 in
Inside Diameter
5/16 in
Overall Length
5 ft
Details
Item
Tubing
Standards
FDA
Material
Latex
System of Measurement
Inch
Fitting Compatibility
Barbed
Autoclavable
Yes
Peristaltic Pump Compatible
No
Resistance Properties
Wear Resistant
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
10 psi @ 70 Degrees F
Description
Tubing, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Latex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 9/16 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Wear Resistant, Reinforcement Not Reinforced, Standards FDA, Chemical Compatibility Not Applicable, Autoclavable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.