Tubing
Mfr # 1529L-375562-25
Zoro # G806000508
product price: $82.39
/ea
Free Shipping & Returns
Key Features
Material
Latex
Standards
FDA
Jacket Color
No Jacket
Overall Length
25 ft
Fitting Compatibility
Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1529L-375562-25
Zoro #
G806000508
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
25 ft
Outside Diameter
9/16 in
Inside Diameter
3/8 in
Details
Item
Tubing
Material
Latex
Standards
FDA
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
No
Maximum Operating Pressure
10 psi @ 70 Degrees F
System of Measurement
Inch
Resistance Properties
Wear Resistant
Jacket Material
No Jacket
Autoclavable
Yes
Maximum Operating Temperature
150 Degrees F
Reinforcement
Not Reinforced
Description
Tubing, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Latex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 9/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Wear Resistant, Reinforcement Not Reinforced, Standards FDA, Chemical Compatibility Not Applicable, Autoclavable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.