Tubing
Mfr # 1529L-375625-50
Zoro # G606000388
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Standards
FDA
Material
Latex
Overall Length
50 ft
Maximum Operating Temperature
150 Degrees F
Peristaltic Pump Compatible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1529L-375625-50
Zoro #
G606000388
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 ft
Outside Diameter
5/8 in
Inside Diameter
3/8 in
Details
Item
Tubing
Standards
FDA
Material
Latex
Maximum Operating Temperature
150 Degrees F
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Fitting Compatibility
Barbed
Autoclavable
Yes
Resistance Properties
Wear Resistant
System of Measurement
Inch
Maximum Operating Pressure
10 psi @ 70 Degrees F
Jacket Color
No Jacket
Description
Tubing, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Latex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Wear Resistant, Reinforcement Not Reinforced, Standards FDA, Chemical Compatibility Not Applicable, Autoclavable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.