Tubing
Mfr # 1529L-500687-10
Zoro # G106000666
product price: $45.59
/eaKey Features
Material
Latex
Standards
FDA
Inside Diameter
1/2 in
Overall Length
10 ft
Jacket Color
No Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1529L-500687-10
Zoro #
G106000666
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
1/2 in
Overall Length
10 ft
Outside Diameter
11/16 in
Details
Item
Tubing
Material
Latex
Standards
FDA
Jacket Color
No Jacket
Jacket Material
No Jacket
Maximum Operating Pressure
10 psi @ 70 Degrees F
Peristaltic Pump Compatible
No
Reinforcement
Not Reinforced
System of Measurement
Inch
Fitting Compatibility
Barbed
Resistance Properties
Wear Resistant
Maximum Operating Temperature
150 Degrees F
Autoclavable
Yes
Description
Tubing, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Latex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 11/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Wear Resistant, Reinforcement Not Reinforced, Standards FDA, Chemical Compatibility Not Applicable, Autoclavable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.