Zoro Homepage

Tubing

  • Mfr # 1529L-500750-10

  • Zoro # G306000640


product price: $56.69
/ea

Key Features

Standards
FDA
Material
Latex
Maximum Operating Temperature
150 Degrees F
Inside Diameter
1/2 in
Fitting Compatibility
Barbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1529L-500750-10
Zoro #
G306000640
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1/2 in
Outside Diameter
3/4 in
Overall Length
10 ft

Details

Item
Tubing
Standards
FDA
Material
Latex
Maximum Operating Temperature
150 Degrees F
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
No
Resistance Properties
Wear Resistant
Jacket Color
No Jacket
Autoclavable
Yes
Jacket Material
No Jacket
Maximum Operating Pressure
10 psi @ 70 Degrees F
Reinforcement
Not Reinforced
System of Measurement
Inch

Description

Tubing, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Latex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Wear Resistant, Reinforcement Not Reinforced, Standards FDA, Chemical Compatibility Not Applicable, Autoclavable Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.