Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/8 I.D., 100 ft., Clear, Flexible

  • Mfr # 410210A-6742

  • Zoro # G0504996


product price: $36.75
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 60
Inside Dia.
1/8 in
Outside Dia.
1/4 in
Wall Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410210A-6742
Zoro #
G0504996
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/8 in
Outside Dia.
1/4 in
Wall Thickness
0.063 in
Tube Length
100 ft
Tube Bend Radius
3/8 in
Bend Radius
3/8"
Overall Length
100 ft
Inside Diameter
1/8 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 60
Max. Pressure
62 psi
Tube Color
Clear
Item
Tubing
Standards
FDA CFR21 175.300
Tensile Strength
1,900 psi
Flexibility
Flexible
SAE or Metric
SAE
Temp. Range
-65 Degrees to 160 Degrees F
Application
Air, Chemical, Water
Color
Clear
Material
PVC
Hardness
Shore A 60
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-65 Degrees F
Jacket Material
No Jacket
Fitting Compatibility
Barbed
Maximum Operating Pressure
62 psi

Description

Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 60, Inside Diameter 1/8 in, Jacket Material No Jacket, Material PVC, Maximum Operating Pressure 62 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure Not Applicable, Overall Length 100 ft, PEX Copper Tube Size Not Applicable, Wall Thickness 0.063 in, Bend Radius 3/8 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.