Zoro Homepage

Tubing, 1/8 In ID, .313 In OD, 100 Ft.

  • Mfr # 1528-125313

  • Zoro # G3380806


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.09 in
Color
White
Temp. Range
-100 Degrees to 400 Degrees F
Tube Hardness
Shore A: 60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1528-125313
Zoro #
G3380806
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Inside Dia.
1/8 in
Outside Dia.
5/16 in
Tube Length
100 ft
Tube Bend Radius
3/8 in
Bend Radius
3/8 in
Inside Diameter
1/8 in
Overall Length
100 ft
Outside Diameter
5/16 in

Details

Item
Tubing
Material
Silicone
Color
White
Temp. Range
-100 Degrees to 400 Degrees F
Tube Hardness
Shore A: 60
Standards
FDA, NSF 51
Type
High Purity
Tube Color
Translucent White
Max. Pressure
Not Rated
Tensile Strength
1,200 psi
Tube Material
Silicone
For Environment
High Temperature
Food Application
Food and Beverage
Resistance Properties
High Temperature Resistant
Flow Application
Dairy, Food and Beverage Transfer, Peristaltic Pump
Clarity
Clear
Maximum Operating Temperature
400 Degrees F
System of Measurement
Inch
Hardness
Shore A 60
Tube Form
Straight
Application
Beverage, Food
For Fluid Type
Beverages
Minimum Operating Temperature
-100 Degrees F
Features
High Purity

Description

Tubing, Application Beverage, Food, Color White, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 1/8 in, Material Silicone, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5/16 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties High Temperature Resistant, Standards FDA, NSF 51, Wall Thickness 0.09 in, Bend Radius 3/8 in, Clarity Clear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.