Zoro Homepage

Tubing, 2 I.D., 100 ft., Clear, Flexible

  • Mfr # 414210-6742

  • Zoro # G3056234


product price: $1,193.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 60
Inside Dia.
2 in
Outside Dia.
2 1/2 in
Wall Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414210-6742
Zoro #
G3056234
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
2 in
Outside Dia.
2 1/2 in
Wall Thickness
0.25 in
Tube Length
100 ft
Tube Bend Radius
9 3/8 in
Inside Diameter
2 in
Bend Radius
9 3/8 in
Overall Length
100 ft
Outside Diameter
2 1/2 in

Description

Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 60, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 2 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.