Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 2.5mm ID x 4mm OD, 100 Ft, Black

  • Mfr # 1PBR5

  • Zoro # G1004997


product price: $14.95
/ea

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
2.5 mm
Outside Dia.
4 mm
Wall Thickness
0.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PBR5
Zoro #
G1004997
UPC #
190735911952
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
2.5 mm
Outside Dia.
4 mm
Wall Thickness
0.75 mm
Tube Length
100 ft
Outside Diameter
4 mm
Inside Diameter
2.5 mm
Overall Length
100 ft
Outside Diameter Tolerance
+/-0.004 in
Bend Radius
5/8 in

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
200 psi
Tube Color
Black
Temp. Range
-68 Degrees to 140 Degrees F
Type
Metric
Item
Tubing
Tolerance
+/-0.004 in
Burst Pressure
200 psi
Material
Polyurethane
Application
Air, Water
Color
Black
Resistance Properties
Abrasion Resistant, Wear Resistant
Jacket Material
No Jacket
Stripe Color
No Stripe
Flow Application
Air and Water Lines, Carwash and Painting Equipment, Robotics
Fitting Compatibility
Push-to-Connect
Minimum Operating Temperature
-68 Degrees F
Maximum Operating Pressure
200 psi
Tube Form
Coil
Features
Non Marking, Resist Algae Growth
Hardness
Shore A 98
Autoclavable
Yes
Clarity
Opaque
Flexibility
Flexible
Beverage, Food, and Water Compatibility
Non-Potable Water
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Water, Color Black, Hardness Shore A 98, Inside Diameter 2.5 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 4 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.