Zoro Homepage

Tubing, 2.5mm ID x 4mm OD, 100 Ft, Natural

  • Mfr # 806FH2

  • Zoro # G110724060


product price: $12.35
/ea

Key Features

Wall Thickness
0.75 mm
Stripe Color
No Stripe
Maximum Operating Temperature
150 Degrees F
Autoclavable
No
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806FH2
Zoro #
G110724060
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wall Thickness
0.75 mm
Overall Length
100 ft
Outside Diameter
4 mm
Bend Radius
16 mm
Inside Diameter
2.5 mm

Details

Item
Tubing
Stripe Color
No Stripe
Maximum Operating Temperature
150 Degrees F
Autoclavable
No
Application
Air, Water
Hardness
Shore A 98
Material
Polyurethane
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Reinforcement
Not Reinforced
Flexibility
Flexible
Peristaltic Pump Compatible
No
Food and Beverage Compatibility
Non-Potable Water
Fitting Compatibility
Barbed, Crimp, Push-to-Connect
Jacket Material
No Jacket
System of Measurement
Metric
Resistance Properties
Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant
Maximum Operating Pressure
200 psi @ 73 Degrees F
Color
Beige
Clarity
Clear

Description

Tubing, Application Air, Water, Color Beige, Food Application Not Applicable, Hardness Shore A 98, Inside Diameter 2.5 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 4 mm, Overall Length 100 ft, Peristaltic Pump Compatible No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.