Zoro Homepage

Tubing, 2.87 in. ID, 3 in. OD, Aluminum

  • Mfr # 4NTH3

  • Zoro # G3347303


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Aluminum
Inside Dia.
2.87 in
Outside Dia.
3 in
Wall Thickness
0.065 in
Tube Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NTH3
Zoro #
G3347303
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
2.87 in
Outside Dia.
3 in
Wall Thickness
0.065 in
Tube Length
6 ft
Outside Diameter
3 in
Overall Length
6 ft
Inside Diameter
2.87 in

Details

Tube Material
Aluminum
Max. Pressure
408 psi
Material
Aluminum
Standards
AMS4082, ASTM B210
Temp. Range
-452 Degrees F to 400 Degrees F
Seamless/Welded
Seamless
Item
Tubing
Cleaned and Capped
No
Weight per Foot
0.705 lb/ft
Material Grade
6061
System of Measurement
Inch
Fabrication
Seamless
Tube Form
Straight
Temper
T6
Minimum Operating Temperature
-452 Degrees F
Maximum Operating Temperature
400 Degrees F
Resistance Properties
Corrosion Resistant
Maximum Operating Pressure
408 psi

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 2.87 in, Material Aluminum, Material Grade 6061, Maximum Operating Pressure 408 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4082, ASTM B210, Temper T6, Tube Form Straight, Wall Thickness 0.065 in, Food and Beverage Compatibility Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.