Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 30 psi at 70F, 100 ft., Shore A73

  • Mfr # 4HL99

  • Zoro # G2242396


product price: $21.85
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 73
Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HL99
Zoro #
G2242396
UPC #
190735923542
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.06 in
Tube Length
100 ft
Tube Bend Radius
3 in
Inside Diameter
1/2 in
Bend Radius
3 in
Outside Diameter
5/8 in
Overall Length
100 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 73
Max. Pressure
30 psi @ 70 Degrees F
Tube Color
Clear
Item
Tubing
Application
Air, Water
Flexibility
Flexible
SAE or Metric
SAE
Vacuum Rating
Not Rated
Temp. Range
25 Degrees to 150 Degrees F
Material
PVC
Color
Clear
Features
Non-Toxic
Autoclavable
Yes
Maximum Operating Temperature
150 Degrees F
Stripe Color
No Stripe
Minimum Operating Temperature
25 Degrees F
Flow Application
Air Lines, Drainage Systems, Food and Beverage, Liquid Transport Lines, Manufacturing, Pumping Systems, Water Lines
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Wear Resistant
Maximum Operating Pressure
30 psi @ 70 Degrees F
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Clarity
Clear
Tube Form
Coil
Reinforcement
Not Reinforced
Hardness
Shore A 73
Beverage, Food, and Water Compatibility
Non-Potable Water
System of Measurement
Inch
For Fluid Type
Beverages
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Water, Color Clear, Hardness Shore A 73, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 30 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.