Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Tubing, 304 SS, 1 ft. L, Welded, 4" O.D. TODP4000X14X1-4

Tubing, 304 SS, 1 ft. L, Welded, 4" O.D. (Discontinued)

  • Mfr # TODP4000X14X1-4
  • Zoro # G8483505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TODP4000X14X1-4
Zoro #
G8483505
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
4 in
Wall Thickness
0.065 in
Tube Length
1 ft
Inside Diameter
3.834 in
Inside Dia.
3.834 in
Outside Dia.
4 in
Outside Dia. Tolerance
+/-0.005 in
Overall Length
1 ft
Outside Diameter Tolerance
+/-0.005 in

Details

Tube Material
304 Stainless Steel
Item
Tubing
Type
Welded
Temp. Range
-30 Degrees to 250 Degrees F
Ferrule Included
No
Standards
ASTM A249/A269/A270
Material Grade
304
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-30 Degrees F
Material
Stainless Steel
Fabrication
Welded
System of Measurement
Inch

Description

Tubing, Fabrication Welded, Inside Diameter 3.834 in, Material Stainless Steel, Material Grade 304, Maximum Operating Temperature 250 Degrees F, Outside Diameter 4 in, Overall Length 1 ft, Standards ASTM A249/A269/A270, Wall Thickness 0.065 in, System of Measurement Inch, Minimum Operating Temperature -30 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.