Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Tubing, 304 SS, 6 ft. L, Welded, 4" O.D. TODP4000X16X6-4

Tubing, 304 SS, 6 ft. L, Welded, 4" O.D. (Discontinued)

  • Mfr # TODP4000X16X6-4
  • Zoro # G8483758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TODP4000X16X6-4
Zoro #
G8483758
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
4 in
Wall Thickness
0.065 in
Tube Length
6 ft
Inside Diameter
3.834 in
Inside Dia.
3.834 in
Outside Dia. Tolerance
+/-0.005 in
Outside Dia.
4 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.005 in

Details

Tube Material
304 Stainless Steel
Ferrule Included
No
Temp. Range
-30 Degrees to 250 Degrees F
Standards
ASTM A249/A269/A270
Type
Welded
Item
Tubing
Fabrication
Welded
Material Grade
304
Maximum Operating Temperature
250 Degrees F
Material
Stainless Steel
System of Measurement
Inch
Minimum Operating Temperature
-30 Degrees F

Description

Tubing, Fabrication Welded, Inside Diameter 3.834 in, Material Stainless Steel, Material Grade 304, Maximum Operating Temperature 250 Degrees F, Outside Diameter 4 in, Overall Length 6 ft, Standards ASTM A249/A269/A270, Wall Thickness 0.065 in, System of Measurement Inch, Minimum Operating Temperature -30 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.