Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 3/16 I.D., 100 ft., Clear, Flexible

  • Mfr # 4EGU4

  • Zoro # G1845252


product price: $12.39
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 73
Inside Dia.
3/16 in
Outside Dia.
1/4 in
Wall Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EGU4
Zoro #
G1845252
UPC #
190735919880
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
3/16 in
Outside Dia.
1/4 in
Wall Thickness
0.03 in
Tube Length
100 ft
Tube Bend Radius
3/4 in
Overall Length
100 ft
Bend Radius
1 in
Outside Diameter
1/4 in
Inside Diameter
3/16 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 73
Max. Pressure
50 psi @ 70 Degrees F
Tube Color
Clear
Item
Tubing
Vacuum Rating
Not Rated
Flexibility
Flexible
Application
Air, Water
Temp. Range
25 Degrees to 150 Degrees F
SAE or Metric
SAE
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard), USDA Certified Biobased Product
Material
PVC
Color
Clear
Autoclavable
Yes
Tube Form
Coil
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Wear Resistant
Beverage, Food, and Water Compatibility
Non-Potable Water
System of Measurement
Inch
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Minimum Operating Temperature
25 Degrees F
For Fluid Type
Beverages
Flow Application
Air Lines, Drainage Systems, Food and Beverage, Liquid Transport Lines, Manufacturing, Pumping Systems, Water Lines
Maximum Operating Temperature
150 Degrees F
Fitting Compatibility
Barbed
Stripe Color
No Stripe
Hardness
Shore A 73
Maximum Operating Pressure
50 psi @ 70 Degrees F
Clarity
Clear
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Water, Color Clear, Hardness Shore A 73, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 50 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.