Tubing, 3/16 in Outside Dia., 1/16 in ID

  • Mfr # ZUSA-HT-2442

  • Zoro # G8074167


product price: $11.25
/ea

Key Features

Material
Silicone
Wall Thickness
0.063 in
Color
White
Temp. Range
-80 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2442
Zoro #
G8074167
UPC #
193005966782
Country of Origin
China

Dimensions

Wall Thickness
0.063 in
Inside Dia.
1/16 in
Outside Dia.
3/16 in
Bend Radius
1/4 in
Tube Length
10 ft
Tube Bend Radius
1/4 in
Overall Length
10 ft
Inside Diameter
1/16 in
Outside Diameter
3/16 in

Details

Item
Tubing
Material
Silicone
Color
White
Temp. Range
-80 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
Standards
3-A 18-03, FDA, NSF 51
Tube Material
Silicone
Max. Pressure
40 psi
Durometer
70A
Tube Color
White
Reinforcement
Not Reinforced
Autoclavable
Yes
Stripe Color
No Stripe
System of Measurement
Inch
Flexibility
Semi-Flexible
Peristaltic Pump Compatible
Yes
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Jacket Color
No Jacket
Hardness
Shore A 70
Minimum Operating Temperature
-80 Degrees F
Jacket Material
No Jacket
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Clarity
Semi-Clear
For Fluid Type
Beverages
Petroleum Product Compatibility
Mineral Oil
Fitting Compatibility
Barbed
Food Application
Dairy, Food, and Beverage
Maximum Operating Pressure
40 psi
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
High Temperature Resistant
For Environment
High Temperature
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Maximum Operating Temperature
420 Degrees F
Application
Beverage, Food, Water
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 3/16 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.