Zoro Homepage

Tubing, 3/32In IDx5/32In OD, 100Ft, Natural

  • Mfr # 806FG4

  • Zoro # G810742104


product price: $11.15
/ea

Key Features

Wall Thickness
0.031 in
Tube Form
Coil
Fitting Compatibility
Barbed, Crimp, Push-to-Connect
Hardness
Shore A 98
Maximum Operating Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806FG4
Zoro #
G810742104
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wall Thickness
0.031 in
Bend Radius
5/8 in
Outside Diameter
5/32 in
Overall Length
100 ft
Inside Diameter
3/32 in

Details

Item
Tubing
Tube Form
Coil
Fitting Compatibility
Barbed, Crimp, Push-to-Connect
Hardness
Shore A 98
Maximum Operating Temperature
150 Degrees F
Material
Polyurethane
Food and Beverage Compatibility
Non-Potable Water
Application
Air, Water
Flexibility
Flexible
Autoclavable
No
Reinforcement
Not Reinforced
System of Measurement
Inch
Jacket Color
No Jacket
Maximum Operating Pressure
200 psi @ 73 Degrees F
Resistance Properties
Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant
Color
Beige
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Clarity
Clear
Peristaltic Pump Compatible
No
Jacket Material
No Jacket

Description

Tubing, Application Air, Water, Color Beige, Food Application Not Applicable, Hardness Shore A 98, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.