Zoro Homepage
This item is Discontinued.
Zoro Select Tubing, 3/4 I.D., 100 ft., Blue, Flexible R224-BU-1216

Tubing, 3/4 I.D., 100 ft., Blue, Flexible (Discontinued)

  • Mfr # R224-BU-1216
  • Zoro # G3181184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R224-BU-1216
Zoro #
G3181184
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
1/8 in
Tube Length
100 ft
Tube Bend Radius
2 1/2 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 73
Max. Pressure
20 psi @ 70 Degrees F
Tube Color
Blue
SAE or Metric
SAE
Application
Industrial Only, Non-Food Grade
Flexibility
Flexible
Vacuum Rating
Not Rated
Temp. Range
-20 Degrees to 180 Degrees F
Item
Tubing
Tensile Strength
2200 psi
Material
PVC
Color
Blue
Hardness
Shore A: 73

Description

Tubing, Application Industrial Only, Non-Food Grade, Color Blue, Hardness Shore A: 73, Material PVC, Wall Thickness 1/8 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.