Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 3/4 In OD, 100 Ft L, Natural

  • Mfr # HDPE34X58ANA

  • Zoro # G3288327


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Inside Dia.
5/8 in
Outside Dia.
3/4 in
Tube Material
Polyethylene
Max. Pressure
123 psi
Tube Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDPE34X58ANA
Zoro #
G3288327
UPC #
-
Country of Origin
Iceland

Dimensions

Inside Dia.
5/8 in
Outside Dia.
3/4 in
Wall Thickness
0.06 in
Tube Length
100 ft
Tube Bend Radius
7 1/2 in
Bend Radius
7 1/2 in
Inside Diameter
5/8 in
Outside Diameter
3/4 in
Overall Length
100 ft

Details

Tube Material
Polyethylene
Max. Pressure
123 psi
Tube Color
Natural
Item
Tubing
Temp. Range
-50 Degrees to 140 Degrees F
Type
High Density
Standards
FDA, NSF 51, NSF 61
Tube Hardness
Shore A: 93, Shore D: 45
Material
Polyethylene
Jacket Material
No Jacket
Maximum Operating Pressure
123 psi @ 75 Degrees F
Clarity
Semi-Clear
Application
Air, Water
Vacuum Rated
Vacuum Rated
Flow Application
Air Transfer, Chemical Transfer, Water Transfer
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
System of Measurement
Inch
For Fluid Type
Water
Flexibility
Flexible
Resistance Properties
Chemical Resistant
Tube Form
Coil
Maximum Vacuum Pressure
28 in Hg
Does Not Contain
Does Not Impart Taste or Odor
Peristaltic Pump Compatible
No
Reinforcement
Not Reinforced
Color
White
Hardness
Shore D 45
Autoclavable
No
Features
Withstand Sterilization by Boiling
Minimum Operating Temperature
-50 Degrees F
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Maximum Operating Temperature
140 Degrees F

Description

Tubing, Application Air, Water, Color White, Hardness Shore D 45, Inside Diameter 5/8 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 123 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.