Tubing, 3/4 In OD, 100 Ft L, Natural

  • Mfr # HDPE34X.600ANA

  • Zoro # G2746615


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
19/32 in
Outside Dia.
3/4 in
Tube Material
Polyethylene
Max. Pressure
152 psi
Tube Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDPE34X.600ANA
Zoro #
G2746615
UPC #
-
Country of Origin
Iceland

Dimensions

Inside Dia.
19/32 in
Outside Dia.
3/4 in
Wall Thickness
0.08 in
Tube Bend Radius
7 1/2 in
Tube Length
100 ft
Bend Radius
7 1/2 in
Outside Diameter
3/4 in
Inside Diameter
19/32 in
Overall Length
100 ft

Details

Tube Material
Polyethylene
Max. Pressure
152 psi
Tube Color
Natural
Item
Tubing
Tube Hardness
Shore A: 93, Shore D: 45
Temp. Range
-50 Degrees to 140 Degrees F
Standards
FDA, NSF 51, NSF 61
Type
High Density
Material
Polyethylene
Tube Form
Coil
Hardness
Shore D 45
Vacuum Rated
Vacuum Rated
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Inch
Clarity
Semi-Clear
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Color
White
Minimum Operating Temperature
-50 Degrees F
Maximum Operating Pressure
152 psi @ 75 Degrees F
Does Not Contain
Does Not Impart Taste or Odor
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
No
Maximum Operating Temperature
140 Degrees F
Stripe Color
No Stripe
Features
Withstand Sterilization by Boiling
Flow Application
Air Transfer, Chemical Transfer, Water Transfer
Jacket Material
No Jacket
Flexibility
Flexible
Resistance Properties
Chemical Resistant
Maximum Vacuum Pressure
28 in Hg
Autoclavable
No
Application
Air, Water
For Fluid Type
Water

Description

Tubing, Application Air, Water, Color White, Hardness Shore D 45, Inside Diameter 19/32 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 152 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.