Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 3/8 I.D., 100 ft., Clear, Flexible

  • Mfr # 4112110-6742

  • Zoro # G0544135


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 60
Inside Dia.
3/8 in
Outside Dia.
9/16 in
Wall Thickness
0.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4112110-6742
Zoro #
G0544135
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/8 in
Outside Dia.
9/16 in
Wall Thickness
0.438 in
Tube Length
100 ft
Tube Bend Radius
1 3/8 in
Bend Radius
1 3/8 in
Inside Diameter
3/8 in
Overall Length
100 ft
Outside Diameter
9/16 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 60
Max. Pressure
36 psi
Tube Color
Clear
Item
Tubing
Flexibility
Flexible
Tensile Strength
1,900 psi
Application
Air, Chemical, Water
Temp. Range
-65 Degrees to 160 Degrees F
SAE or Metric
SAE
Material
PVC
Color
Clear
Reinforcement
Not Reinforced
Maximum Operating Pressure
36 psi
Jacket Material
No Jacket
Stripe Color
No Stripe
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-65 Degrees F
Peristaltic Pump Compatible
No
Clarity
Clear
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Barbed
Jacket Color
No Jacket
System of Measurement
Inch
Resistance Properties
Chemical Resistant
Hardness
Shore A 60
Flow Application
Corrosive Material, Draining, Food Products, Pumping Chemicals

Description

Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 36 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 9/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.