Tubing, 3/8 In OD, 1000 Ft L, Green
Mfr # PE38DG
Zoro # G2796762
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Tube Material
Polyethylene
Max. Pressure
125 psi
Tube Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE38DG
Zoro #
G2796762
UPC #
-
Country of Origin
Germany
Dimensions
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Tube Length
1,000 ft
Tube Bend Radius
3 in
Wall Thickness
0.062 in
Bend Radius
2 in
Outside Diameter
3/8 in
Inside Diameter
1/4 in
Overall Length
1,000 ft
Outside Diameter Tolerance
+/-0.006 in
Description
Tubing, Application Air, Lubricant, Water, Color Green, Hardness Shore A 98, Inside Diameter 1/4 in, Jacket Material No Jacket, Material LLDPE, Material Trade Name Value-Tube, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 1,000 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards FDA, NSF 61, Wall Thickness 0.062 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.