Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 3/8 In OD, 50 Ft L, Light Blue

  • Mfr # 2LZF4

  • Zoro # G3504304


product price: $25.89
/ea

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LZF4
Zoro #
G3504304
UPC #
190735934791
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
Tube Length
50 ft
Outside Diameter
3/8 in
Overall Length
50 ft
Outside Diameter Tolerance
+/-0.004 in
Bend Radius
1 1/2 in
Inside Diameter
1/4 in

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
150 psi
Tube Color
Light Blue
Burst Pressure
150 psi
Type
Extruded
Temp. Range
-68 Degrees to 140 Degrees F
Vacuum Rating
28 in Hg
Item
Tubing
Tolerance
+/-0.004 in
Material
Polyurethane
Color
Light Blue
Application
Air, Water
Vacuum Rated
Vacuum Rated
Maximum Vacuum Pressure
28 in Hg
Maximum Operating Temperature
140 Degrees F
Hardness
Shore A 98
Stripe Color
No Stripe
Maximum Operating Pressure
150 psi
Autoclavable
Yes
Flexibility
Flexible
Flow Application
Air and Water Lines, Carwash and Painting Equipment, Robotics
Clarity
Opaque
Peristaltic Pump Compatible
No
Resistance Properties
Abrasion Resistant, Wear Resistant
Fitting Compatibility
Push-to-Connect
Features
Non Marking, Non-Toxic, Resist Algae Growth
Reinforcement
Not Reinforced
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Non-Potable Water
Minimum Operating Temperature
-68 Degrees F
Jacket Material
No Jacket
Jacket Color
No Jacket
Tube Form
Coil
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Water, Color Light Blue, Hardness Shore A 98, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.