Zoro Homepage

Tubing, 3/8 In OD, Polyurethane, 100 Ft

  • Mfr # 4HL94

  • Zoro # G1836895


product price: $60.69
/ea

Key Features

Tube Material
Polyurethane
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HL94
Zoro #
G1836895
UPC #
190735919743
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
Tube Length
100 ft
Outside Diameter Tolerance
+/-0.007 in
Inside Diameter
1/4 in
Outside Diameter
3/8 in
Overall Length
100 ft
Bend Radius
1 1/2 in

Details

Tube Material
Polyurethane
Max. Pressure
150 psi
Tube Color
Translucent Blue
Type
Standard
Burst Pressure
150 psi
Tolerance
+/-0.007 in
Temp. Range
-68 Degrees to 140 Degrees F
Item
Tubing
Application
Air, Water
Material
Polyurethane
Color
Blue
Beverage, Food, and Water Compatibility
Non-Potable Water
Features
Non Marking, Resist Algae Growth, Standard
Minimum Operating Temperature
-68 Degrees F
Fitting Compatibility
Push-to-Connect
Tube Form
Coil
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Maximum Operating Temperature
140 Degrees F
Reinforcement
Not Reinforced
Resistance Properties
Abrasion Resistant, Wear Resistant
Flexibility
Flexible
Jacket Color
No Jacket
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Pressure
150 psi
System of Measurement
Inch
Clarity
Semi-Clear
Autoclavable
Yes
Hardness
Shore A 98
Flow Application
Air and Water Lines, Carwash and Painting Equipment, Robotics
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Water, Color Blue, Hardness Shore A 98, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.