Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 3/8" OD, Nylon, Red, 100 Ft

  • Mfr # 2VDX2

  • Zoro # G2063521


product price: $72.95
/ea

Key Features

Tube Material
Nylon
Tube Hardness
Shore D: 60 +/-3
Inside Dia.
9/32 in
Outside Dia.
3/8 in
Wall Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VDX2
Zoro #
G2063521
UPC #
190735921746
Country of Origin
China

Dimensions

Inside Dia.
9/32 in
Outside Dia.
3/8 in
Wall Thickness
0.05 in
Tube Length
100 ft
Overall Length
100 ft
Outside Diameter Tolerance
+0.002 to -0.004 in
Outside Diameter
3/8 in
Inside Diameter
9/32 in

Details

Tube Material
Nylon
Tube Hardness
Shore D: 60 +/-3
Max. Pressure
333 psi @ 68 Degrees F
Tube Color
Red
Item
Tubing
Burst Pressure
1,000 psi
Tolerance
+0.002 in to -0.004 in
Vacuum Rating
28 in Hg
Temp. Range
-40 Degrees F to 200 Degrees F
Material
Nylon
Color
Red
Autoclavable
No
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
Fitting Compatibility
Compression, Push-to-Connect
Jacket Material
No Jacket
Tube Form
Coil
Flexibility
Semi-Flexible
Jacket Color
No Jacket
Resistance Properties
Chemical Resistant, Humidity Resistant
System of Measurement
Inch
Industry Application
Automation
Application
Air
Hardness
Shore D 60
Peristaltic Pump Compatible
No
Maximum Operating Pressure
333 psi @ 68 Degrees F
Clarity
Opaque
Maximum Vacuum Pressure
28 in Hg
Minimum Operating Temperature
-40 Degrees F
Flow Application
Automation Machines, Conveyors, Packaging, Robotics
Maximum Operating Temperature
200 Degrees F
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Color Red, Hardness Shore D 60, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 333 psi @ 68 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.