Zoro Homepage

Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Black

  • Mfr # PE12-ABLK

  • Zoro # G2703382


product price: $43.79
/ea

Key Features

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Tube Material
Polyethylene
Max. Pressure
100 psi
Tube Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE12-ABLK
Zoro #
G2703382
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Tube Bend Radius
4 in
Tube Length
100 ft
Wall Thickness
0.062 in
Outside Diameter Tolerance
+/-0.006 in
Bend Radius
2 1/2 in
Outside Diameter
1/2 in
Overall Length
100 ft
Inside Diameter
3/8 in

Details

Tube Material
Polyethylene
Max. Pressure
100 psi
Tube Color
Black
Item
Tubing
Temp. Range
-50 Degrees to 140 Degrees F
Tube Hardness
Shore D: 55
Standards
FDA, NSF 61
Material
LLDPE
Application
Air, Lubricant, Water
Minimum Operating Temperature
-50 Degrees F
Hardness
Shore A 98
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Maximum Vacuum Pressure
28 in Hg
Maximum Operating Temperature
140 Degrees F
Reinforcement
Not Reinforced
Color
Black
Does Not Contain
Does Not Impart Taste or Odor
Clarity
Opaque
Autoclavable
No
Maximum Operating Pressure
125 psi @ 75 Degrees F
Tube Form
Coil
Peristaltic Pump Compatible
No
Vacuum Rated
Vacuum Rated
Flexibility
Flexible
Jacket Material
No Jacket
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Features
Chemically Inert, Impermeable to Gas and Liquids
Material Trade Name
Value-Tube
Stripe Color
No Stripe
For Fluid Type
Gas
System of Measurement
Inch

Description

Tubing, Application Air, Lubricant, Water, Color Black, Hardness Shore A 98, Inside Diameter 3/8 in, Jacket Material No Jacket, Material LLDPE, Material Trade Name Value-Tube, Maximum Operating Pressure 125 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards FDA, NSF 61, Wall Thickness 0.062 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.