Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 4 IDx6mm OD, 100 Ft, Clear Blue

  • Mfr # 1PBR6

  • Zoro # G0490253


product price: $28.19
/ea

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
4 mm
Outside Dia.
6 mm
Wall Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PBR6
Zoro #
G0490253
UPC #
190735907504
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
4 mm
Outside Dia.
6 mm
Wall Thickness
1 mm
Tube Length
100 ft
Outside Diameter Tolerance
+/-0.004 in
Inside Diameter
4 mm
Overall Length
100 ft
Bend Radius
7/8 in
Outside Diameter
6 mm

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
180 psi
Tube Color
Translucent Blue
Tolerance
+/-0.004 in
Temp. Range
-68 Degrees to 140 Degrees F
Burst Pressure
180 psi
Item
Tubing
Type
Metric
Material
Polyurethane
Application
Air, Water
Color
Blue
Reinforcement
Not Reinforced
Fitting Compatibility
Push-to-Connect
System of Measurement
Metric
Flow Application
Air and Water Lines, Carwash and Painting Equipment, Robotics
Hardness
Shore A 98
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
180 psi
Beverage, Food, and Water Compatibility
Non-Potable Water
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Resistance Properties
Abrasion Resistant, Wear Resistant
Jacket Color
No Jacket
Autoclavable
Yes
Clarity
Semi-Clear
Flexibility
Flexible
Features
Non Marking, Resist Algae Growth
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Minimum Operating Temperature
-68 Degrees F
Tube Form
Coil
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Water, Color Blue, Hardness Shore A 98, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 6 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.