Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 4 mm ID x6mm OD, 100 Ft L, Green

  • Mfr # 806FK1

  • Zoro # G810354369


product price: $21.99
/ea

Key Features

Wall Thickness
1 mm
Hardness
Shore A 98
Color
Green
Material
Polyurethane
Inside Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806FK1
Zoro #
G810354369
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wall Thickness
1 mm
Inside Diameter
4 mm
Overall Length
100 ft
Outside Diameter
6 mm
Bend Radius
24 mm

Details

Item
Tubing
Hardness
Shore A 98
Color
Green
Material
Polyurethane
Reinforcement
Not Reinforced
Flexibility
Flexible
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
150 Degrees F
Jacket Color
No Jacket
Tube Form
Coil
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
System of Measurement
Metric
Fitting Compatibility
Barbed, Crimp, Push-to-Connect
Stripe Color
No Stripe
Maximum Operating Pressure
180 psi @ 73 Degrees F
Autoclavable
No
Application
Air, Water
Resistance Properties
Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant
Food and Beverage Compatibility
Non-Potable Water
Clarity
Opaque

Description

Tubing, Application Air, Water, Color Green, Food Application Not Applicable, Hardness Shore A 98, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 6 mm, Overall Length 100 ft, Peristaltic Pump Compatible No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.