Zoro Homepage

Tubing, 4mm ID x 6mm OD, 250 Ft, Natural

  • Mfr # 806FH8

  • Zoro # G010742096


product price: $55.69
/ea

Key Features

Wall Thickness
1 mm
Bend Radius
24 mm
Maximum Operating Pressure
180 psi @ 73 Degrees F
Maximum Operating Temperature
150 Degrees F
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806FH8
Zoro #
G010742096
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wall Thickness
1 mm
Bend Radius
24 mm
Outside Diameter
6 mm
Overall Length
250 ft
Inside Diameter
4 mm

Details

Item
Tubing
Maximum Operating Pressure
180 psi @ 73 Degrees F
Maximum Operating Temperature
150 Degrees F
Jacket Material
No Jacket
Fitting Compatibility
Barbed, Crimp, Push-to-Connect
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Application
Air, Water
Material
Polyurethane
Clarity
Clear
Food and Beverage Compatibility
Non-Potable Water
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
System of Measurement
Metric
Jacket Color
No Jacket
Hardness
Shore A 98
Resistance Properties
Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant
Autoclavable
No
Flexibility
Flexible
Color
Beige
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Water, Color Beige, Food Application Not Applicable, Hardness Shore A 98, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 6 mm, Overall Length 250 ft, Peristaltic Pump Compatible No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.