Zoro Homepage

Tubing, 4mm In ID, 6mm In OD, 100 Ft, Blue

  • Mfr # 4HHF4

  • Zoro # G1976965


product price: $37.85
/ea

Key Features

Tube Material
Nylon
Tube Hardness
Shore D: 60 +/-3
Inside Dia.
4 mm
Outside Dia.
6 mm
Wall Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HHF4
Zoro #
G1976965
UPC #
190735920954
Country of Origin
China

Dimensions

Inside Dia.
4 mm
Outside Dia.
6 mm
Wall Thickness
1 mm
Tube Length
100 ft
Outside Diameter Tolerance
+0.002 to -0.004 in
Inside Diameter
4 mm
Overall Length
100 ft
Outside Diameter
6 mm

Details

Tube Material
Nylon
Tube Hardness
Shore D: 60 +/-3
Max. Pressure
400 psi @ 68 Degrees F
Tube Color
Blue
Vacuum Rating
28 in Hg
Burst Pressure
1,200 psi
Temp. Range
-40 Degrees F to 200 Degrees F
Item
Tubing
Tolerance
+0.002 in to -0.004 in
Color
Blue
Material
Nylon
Autoclavable
No
System of Measurement
Metric
Industry Application
Automation
Maximum Operating Temperature
200 Degrees F
Reinforcement
Not Reinforced
Vacuum Rated
Vacuum Rated
Maximum Vacuum Pressure
28 in Hg
Jacket Color
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
Minimum Operating Temperature
-40 Degrees F
Flow Application
Automation Machines, Conveyors, Packaging, Robotics
Tube Form
Coil
Flexibility
Semi-Flexible
Hardness
Shore D 60
Stripe Color
No Stripe
Resistance Properties
Chemical Resistant, Humidity Resistant
Maximum Operating Pressure
400 psi @ 68 Degrees F
Application
Air
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Clarity
Opaque

Description

Tubing, Application Air, Color Blue, Hardness Shore D 60, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 400 psi @ 68 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 6 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.