Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 5 IDx8mm OD, 100 Ft, Clear Blue

  • Mfr # 1PBR8

  • Zoro # G2935685


product price: $50.69
/ea

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
5 mm
Outside Dia.
8 mm
Wall Thickness
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PBR8
Zoro #
G2935685
UPC #
190735929940
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
5 mm
Outside Dia.
8 mm
Wall Thickness
1.5 mm
Tube Length
100 ft
Outside Diameter
8 mm
Inside Diameter
5 mm
Bend Radius
1 1/4 in
Outside Diameter Tolerance
+/-0.004 in
Overall Length
100 ft

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
175 psi
Tube Color
Translucent Blue
Burst Pressure
175 psi
Temp. Range
-68 Degrees to 140 Degrees F
Tolerance
+/-0.004 in
Type
Metric
Item
Tubing
Material
Polyurethane
Application
Air, Water
Color
Blue
Maximum Operating Pressure
175 psi
Peristaltic Pump Compatible
No
Hardness
Shore A 98
Stripe Color
No Stripe
Flow Application
Air and Water Lines, Carwash and Painting Equipment, Robotics
Jacket Color
No Jacket
Features
Non Marking, Resist Algae Growth
Flexibility
Flexible
Fitting Compatibility
Push-to-Connect
Beverage, Food, and Water Compatibility
Non-Potable Water
Autoclavable
Yes
Maximum Operating Temperature
140 Degrees F
Vacuum Rated
Not Rated for Vacuum
Minimum Operating Temperature
-68 Degrees F
System of Measurement
Metric
Resistance Properties
Abrasion Resistant, Wear Resistant
Tube Form
Coil
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Clarity
Semi-Clear
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Water, Color Blue, Hardness Shore A 98, Inside Diameter 5 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 175 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 8 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.