Tubing 5/32
- Mfr # 66247
- Zoro # G2901215
product price:Â
$
1.29
/ea
Key Features
Fits Brand
Trico
Product Type
Tubing
Compatible with Manufacturer Model Number
30459
Overall Diameter
3/16 in
Compatible Manufacturer Model Number
30459
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66247
- Zoro #
- G2901215
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 3/16 in
Details
- Fits Brand
- Trico
- Item
- Tubing
- Product Type
- Tubing
- Compatible with Manufacturer Model Number
- 30459
- Compatible Manufacturer Model Number
- 30459
- Compatible with Mfr. Model No.
- 30459
- Name
- Misting System Accessories and Replacement Parts
Description
Tubing 5/32, For Use With Grainger Item Number 5JG74, For Use With Mfr. Model Number 30459, Fits Brand Trico
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.