Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 5/32 In OD, 100 Ft L, Green

  • Mfr # PU532AG

  • Zoro # G3232774


product price: $29.99
/ea

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
3/32 in
Outside Dia.
5/32 in
Wall Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU532AG
Zoro #
G3232774
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/32 in
Outside Dia.
5/32 in
Wall Thickness
0.031 in
Tube Length
100 ft
Outside Diameter
5/32 in
Overall Length
100 ft
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter
3/32 in
Bend Radius
1/4 in

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
200 psi
Tube Color
Green
Temp. Range
-68 Degrees to 140 Degrees F
Tolerance
+/-0.004 in
Item
Tubing
Vacuum Rating
28 in Hg
Standards
NSF 51, NSF 61, RoHS Compliant
Burst Pressure
600 psi
Type
Extruded
Material
Polyurethane
Application
Air, Lubricant, Water
Color
Green
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Does Not Contain
Does Not Impart Taste or Odor
Autoclavable
No
Maximum Operating Temperature
150 Degrees F
Stripe Color
No Stripe
Clarity
Opaque
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
Features
Flexibility Over a Broad Temperature Range
Peristaltic Pump Compatible
No
Reinforcement
Not Reinforced
Flexibility
Flexible
Vacuum Rated
Vacuum Rated
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
Jacket Material
No Jacket
For Fluid Type
Gas, Oil
Tube Form
Coil
For Environment
Broad Temperature
Maximum Operating Pressure
200 psi
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Hardness
Shore A 98
Flow Application
Air and Water Lines, Robotics, Car Wash, and Painting Equipment
Maximum Vacuum Pressure
28 in Hg
Material Trade Name
Surethane

Description

Tubing, Application Air, Lubricant, Water, Color Green, Hardness Shore A 98, Inside Diameter 3/32 in, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.