Zoro Homepage

Tubing, 5/32 In OD, Polyurethane, 100 Ft

  • Mfr # 4HL95

  • Zoro # G1775356


product price: $15.89
/ea

Key Features

Tube Material
Polyurethane
Inside Dia.
3/32 in
Outside Dia.
5/32 in
Wall Thickness
0.03 in
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HL95
Zoro #
G1775356
UPC #
190735919293
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
3/32 in
Outside Dia.
5/32 in
Wall Thickness
0.03 in
Tube Length
100 ft
Bend Radius
5/8 in
Outside Diameter
5/32 in
Inside Diameter
3/32 in
Overall Length
100 ft
Outside Diameter Tolerance
+/-0.007 in

Details

Tube Material
Polyurethane
Max. Pressure
200 psi
Tube Color
Translucent Blue
Type
Standard
Temp. Range
-68 Degrees to 140 Degrees F
Item
Tubing
Tolerance
+/-0.007 in
Burst Pressure
200 psi
Application
Air, Water
Material
Polyurethane
Color
Blue
Flexibility
Flexible
Reinforcement
Not Reinforced
Clarity
Semi-Clear
Features
Non Marking, Resist Algae Growth, Standard
Stripe Color
No Stripe
Resistance Properties
Abrasion Resistant, Wear Resistant
Flow Application
Air and Water Lines, Carwash and Painting Equipment, Robotics
Maximum Operating Pressure
200 psi
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 98
Minimum Operating Temperature
-68 Degrees F
Jacket Color
No Jacket
Jacket Material
No Jacket
System of Measurement
Inch
Fitting Compatibility
Push-to-Connect
Autoclavable
Yes
Maximum Operating Temperature
140 Degrees F
Peristaltic Pump Compatible
No
Tube Form
Coil
Beverage, Food, and Water Compatibility
Non-Potable Water
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Water, Color Blue, Hardness Shore A 98, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.