Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 5/32" OD, Nylon, Black, 50 Ft

  • Mfr # 2VDK8

  • Zoro # G3195884


product price: $8.65
/ea

Key Features

Tube Material
Nylon
Tube Hardness
Shore D: 60
Inside Dia.
7/64 in
Outside Dia.
5/32 in
Wall Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VDK8
Zoro #
G3195884
UPC #
190735932131
Country of Origin
China

Dimensions

Inside Dia.
7/64 in
Outside Dia.
5/32 in
Wall Thickness
0.03 in
Tube Length
50 ft
Overall Length
50 ft
Outside Diameter Tolerance
+0.002 to -0.004 in
Inside Diameter
1/8 in
Outside Diameter
5/32 in

Details

Tube Material
Nylon
Tube Hardness
Shore D: 60
Max. Pressure
333 psi @ 68 Degrees F
Tube Color
Black
Temp. Range
-4 Degrees F to 175 Degrees F
Vacuum Rating
28 in Hg
Burst Pressure
825 psi
Tolerance
+0.002 in to -0.004 in
Item
Tubing
Color
Black
Material
Nylon
Peristaltic Pump Compatible
No
Minimum Operating Temperature
-4 Degrees F
System of Measurement
Inch
Vacuum Rated
Vacuum Rated
Maximum Vacuum Pressure
28 in Hg
Reinforcement
Not Reinforced
Clarity
Opaque
Autoclavable
No
Industry Application
Automation
Jacket Color
No Jacket
Maximum Operating Temperature
175 Degrees F
Maximum Operating Pressure
333 psi @ 68 Degrees F
Jacket Material
No Jacket
Tube Form
Coil
Fitting Compatibility
Compression, Push-to-Connect
Application
Air
Hardness
Shore D 60
Stripe Color
No Stripe
Resistance Properties
Chemical Resistant, Humidity Resistant
Flexibility
Semi-Flexible
Flow Application
Automation Machines, Conveyors, Packaging, Robotics

Description

Tubing, Application Air, Color Black, Hardness Shore D 60, Inside Diameter 7/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 333 psi @ 68 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.