Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 5/32" OD, Nylon, Natural, 50 Ft

  • Mfr # 2VDL6

  • Zoro # G1796943


product price: $9.99
/ea

Key Features

Tube Material
Nylon
Tube Hardness
Shore D: 60
Inside Dia.
7/64 in
Outside Dia.
5/32 in
Wall Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VDL6
Zoro #
G1796943
UPC #
190735919446
Country of Origin
China

Dimensions

Inside Dia.
7/64 in
Outside Dia.
5/32 in
Wall Thickness
0.03 in
Tube Length
50 ft
Overall Length
50 ft
Inside Diameter
1/8 in
Outside Diameter
5/32 in
Outside Diameter Tolerance
+0.002 to -0.004 in

Details

Tube Material
Nylon
Tube Hardness
Shore D: 60
Max. Pressure
333 psi @ 68 Degrees F
Tube Color
Natural
Burst Pressure
825 psi
Tolerance
+0.002 in to -0.004 in
Temp. Range
-4 Degrees F to 175 Degrees F
Vacuum Rating
28 in Hg
Item
Tubing
Material
Nylon
Color
Beige
Clarity
Semi-Clear
Vacuum Rated
Vacuum Rated
Industry Application
Automation
Maximum Operating Pressure
333 psi @ 68 Degrees F
Minimum Operating Temperature
-4 Degrees F
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Temperature
175 Degrees F
Jacket Material
No Jacket
Hardness
Shore D 60
Jacket Color
No Jacket
Maximum Vacuum Pressure
28 in Hg
Flow Application
Automation Machines, Conveyors, Packaging, Robotics
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
No
Flexibility
Semi-Flexible
Tube Form
Coil
Resistance Properties
Chemical Resistant, Humidity Resistant
Autoclavable
No
Application
Air

Description

Tubing, Application Air, Color Beige, Hardness Shore D 60, Inside Diameter 7/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 333 psi @ 68 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.