Zoro Homepage

Tubing, 5/32In. IDx1/4 In OD, 100 Ft, Black

  • Mfr # 1PBN1

  • Zoro # G1037757


product price: $32.49
/ea

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
5/32 in
Outside Dia.
1/4 in
Wall Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PBN1
Zoro #
G1037757
UPC #
190735912171
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
5/32 in
Outside Dia.
1/4 in
Wall Thickness
0.05 in
Tube Length
100 ft
Outside Diameter Tolerance
+/-0.004 in
Overall Length
100 ft
Bend Radius
1 in
Inside Diameter
5/32 in
Outside Diameter
1/4 in

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
180 psi
Tube Color
Black
Item
Tubing
Tolerance
+/-0.004 in
Burst Pressure
180 psi
Type
Standard
Temp. Range
-68 Degrees to 160 Degrees F
Material
Polyurethane
Color
Black
Application
Air, Water
Peristaltic Pump Compatible
No
Flexibility
Flexible
Maximum Operating Temperature
140 Degrees F
Beverage, Food, and Water Compatibility
Non-Potable Water
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Push-to-Connect
Features
Non Marking, Resist Algae Growth, Standard
Clarity
Opaque
System of Measurement
Inch
Resistance Properties
Abrasion Resistant, Wear Resistant
Jacket Material
No Jacket
Maximum Operating Pressure
180 psi
Flow Application
Air and Water Lines, Carwash and Painting Equipment, Robotics
Tube Form
Coil
Hardness
Shore A 98
Reinforcement
Not Reinforced
Minimum Operating Temperature
-68 Degrees F
Autoclavable
Yes
Stripe Color
No Stripe
Jacket Color
No Jacket
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Water, Color Black, Hardness Shore A 98, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.