Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 5/32In IDx1/4 In OD, 100 Ft, Black

  • Mfr # PE14-ABLK

  • Zoro # G3343776


product price: $15.39
/ea

Key Features

Inside Dia.
5/32 in
Outside Dia.
1/4 in
Tube Material
Polyethylene
Max. Pressure
150 psi
Tube Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE14-ABLK
Zoro #
G3343776
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
5/32 in
Outside Dia.
1/4 in
Wall Thickness
0.04 in
Tube Bend Radius
2 in
Tube Length
100 ft
Bend Radius
1 1/4 in
Overall Length
100 ft
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter
5/32 in
Outside Diameter
1/4 in

Details

Tube Material
Polyethylene
Max. Pressure
150 psi
Tube Color
Black
Item
Tubing
Standards
FDA, NSF 61
Tube Hardness
Shore D: 55
Temp. Range
-50 Degrees to 140 Degrees F
Material
LLDPE
Jacket Material
No Jacket
For Fluid Type
Gas
Does Not Contain
Does Not Impart Taste or Odor
Vacuum Rated
Vacuum Rated
Reinforcement
Not Reinforced
Maximum Operating Pressure
150 psi @ 75 Degrees F
Stripe Color
No Stripe
Maximum Vacuum Pressure
28 in Hg
Flexibility
Flexible
Material Trade Name
Value-Tube
Peristaltic Pump Compatible
No
Tube Form
Coil
System of Measurement
Inch
Hardness
Shore A 98
Clarity
Opaque
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Features
Chemically Inert, Impermeable to Gas and Liquids
Color
Black
Application
Air, Lubricant, Water
Maximum Operating Temperature
140 Degrees F
Autoclavable
No
Minimum Operating Temperature
-50 Degrees F

Description

Tubing, Application Air, Lubricant, Water, Color Black, Hardness Shore A 98, Inside Diameter 11/64 in, Jacket Material No Jacket, Material LLDPE, Material Trade Name Value-Tube, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards FDA, NSF 61, Wall Thickness 0.04 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.