Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 5/8 I.D., 100 ft., Clear, Flexible

  • Mfr # 41247110-6742

  • Zoro # G2725213


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 60
Inside Dia.
5/8 in
Outside Dia.
7/8 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41247110-6742
Zoro #
G2725213
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/8 in
Outside Dia.
7/8 in
Wall Thickness
0.125 in
Tube Length
100 ft
Tube Bend Radius
2 3/8 in
Bend Radius
2 3/8 in
Outside Diameter
7/8 in
Inside Diameter
5/8 in
Overall Length
100 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 60
Max. Pressure
30 psi
Tube Color
Clear
Item
Tubing
SAE or Metric
SAE
Temp. Range
-65 Degrees to 160 Degrees F
Flexibility
Flexible
Tensile Strength
1,900 psi
Application
Air, Chemical, Water
Color
Clear
Material
PVC
Flow Application
Corrosive Material, Draining, Food Products, Pumping Chemicals
Tube Form
Coil
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
No
Hardness
Shore A 60
Maximum Operating Temperature
160 Degrees F
Clarity
Clear
Minimum Operating Temperature
-65 Degrees F
Stripe Color
No Stripe
Resistance Properties
Chemical Resistant
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Pressure
30 psi
System of Measurement
Inch
Jacket Color
No Jacket
Fitting Compatibility
Barbed

Description

Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 60, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 30 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 7/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.